10 in. Schedule 10 304L Stainless Steel Type A Stub End

Part #IS14LWSEA10  |  Item #860728

$ 243.90 EACH
(Pricing is for 10 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #IS14LWSEA10Item #860728

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 243.90 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #IS14LWSEA12Item #860729

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 309.90 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS14LWSEADItem #860725

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.90 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS14LWSEAFItem #398481

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.10 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS14LWSEAGItem #860726

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.70 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS14LWSEAJItem #79988

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.40 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS14LWSEAKItem #79989

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.80 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS14LWSEALItem #459283

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.10 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS14LWSEAMItem #79994Mfr. Part #14LWSEAM

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.20 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS14LWSEAPItem #398556

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.80 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #IS14LWSEASItem #4008797

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 70.50 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IS14LWSEAUItem #398565

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.60 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #IS14LWSEAXItem #860727

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 95.10 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Stub End

End Connections: Stub End

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L

Schedule Class: 10