10 in. Schedule 10 Type C 304L Stainless Steel Stub End
10 in. Schedule 10 Type C 304L Stainless Steel Stub End
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- MSS:
- MSS Type C
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Schedule Class:
- 10