10 in. Sch. 10S SS 304L A312 Welded Pipe Double Random Length

You last purchased this on
 

10 in. Sch. 10S SS 304L A312 Welded Pipe Double Random Length

This product requires certification to purchase.
You last purchased this on
 

10 in. Sch. 10S SS 304L A312 Welded Pipe Double Random Length

  • Fast #
  • Part #DSP1S4LDRL10
  • Item #950771
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
10 in
Schedule Class:
10S
UL Listed:
No