10 in. Schedule 40 316L Stainless Steel Short Radius 90 Degree Elbow

You last purchased this on
 

10 in. Schedule 40 316L Stainless Steel Short Radius 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

10 in. Schedule 40 316L Stainless Steel Short Radius 90 Degree Elbow

  • Fast #
  • Part #IS46LWSR910
  • Item #4283130
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Clean Bagged:
No
Elbow Degree:
90 DD
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow, Short Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No