10 in. Schedule 80 Carbon Steel Weld Tee

Part #GW80T10  |  Item #4897217

$ 307.49 EACH
(Pricing is for 10 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #GW80T10Item #4897217

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 307.49 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #GW80T12Item #4897244

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 464.78 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #GW80T16Item #4897307

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,061.44 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #GW80T18Item #4897332

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,241.84 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #GW80T20Item #4897357

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,771.33 /EACH
    Added to your cart. View Cart
  • 24 in

    Part #GW80T24Item #4897403

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,810.51 /EACH
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connections: Weld

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 10 in

Fitting Sizes: 10 in

Fitting Type: Tee

Material: Carbon Steel

Schedule Class: 80S