10 in. IPS SDR 11 Plastic Pressure Pipe
10 in. IPS SDR 11 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lowest failure rates for water mains of all pipe material
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
Documents
Specifications
- ASTM:
- ASTM F-714
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 10 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.977 in
- Waterworks PVC Pipe Type:
- SDR 11