10 in. SDR 41 Grip Joint Sewer PVC Drainage Pipe

Part #ISDR41GJP10

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #ISDR41GJP10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #ISDR41GJP12

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: Sewer

End Connection 1: Grip Joint

End Connection 2: Grip Joint

Material: Plastic

Material Type: PVC

Pipe Tubing Size: 10 in

Schedule Class: SDR 41

Type: Sewer

Waterworks PVC Pipe Type: SDR 41