10 in. x 50 ft. SDR 11 HDPE Fusion Pipe

You last purchased this on
 

10 in. x 50 ft. SDR 11 HDPE Fusion Pipe

This product requires certification to purchase.
You last purchased this on
 

10 in. x 50 ft. SDR 11 HDPE Fusion Pipe

  • Fast #
  • Part #PED11P1050
  • Item #4324845
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Municipal
Color Finish Category:
Purples
Color Finish Name:
Purple
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
10 in
Schedule Class:
SDR 11