10 in. Socket Weld Fabricated Schedule 80 PVC Coupling
10 in. Socket Weld Fabricated Schedule 80 PVC Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001
- Length:
- 10-9/32 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 80
- Weight:
- 0.45 lb