10 in. Slip-Joint Ductile Iron Pipe

Part #DI56SJP10  |  Item #1445236

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #DI56SJP10Item #1445236

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DI56SJP12Item #1445237

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DI56SJP16Item #4092039

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DI56SJPPItem #4100263

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DI56SJPUItem #4043148Mfr. Part #DI56SJPU

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DI56SJPXItem #4043149Mfr. Part #DI56SJPX

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Ductile iron pipe is the most reliable and rugged product available for water transmission
  • Provides exceptional strength and flexibility
  • A dependable, single gasket, push-on type joint meeting affords the customer lower joint cost and time-saving advantages in installation

Specifications

ANSI Specifications: [ANSI A21.15, ANSI B16.21]

AWWA Specifications: [AWWA C110, AWWA C111, AWWA C115]

Application: Water

Ductile Iron Class: CL56

Ductile Iron Pipe Type: Ductile Iron Slip Joint Pipe

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 10 in

Pressure Class: 350#