10 in. Standard Carbon Steel Weld Tee

You last purchased this on
 
PROFLO®

10 in. Standard Carbon Steel Weld Tee

This product requires certification to purchase.
You last purchased this on
 
PROFLO®

10 in. Standard Carbon Steel Weld Tee

  • Fast #
  • Part #GWT10W
  • Item #7201533
  • Manufacturer Part #GWT10W
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Tee
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
Standard
UL Listed:
No