10 in. SV Cast Iron Running Trap with 8 in. Single Hub Vent
10 in. SV Cast Iron Running Trap with 8 in. Single Hub Vent
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Made in the USA
- Not intended for pressure use
- Manufactured from 100% recycled content
Specifications
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Trap Size:
- 10 in