10 in. Tyton Ductile Iron Pipe

You last purchased this on
 
Pacific States Cast Iron Pipe

10 in. Tyton Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pacific States Cast Iron Pipe

10 in. Tyton Ductile Iron Pipe

  • Fast #
  • Part #PDIPC52TJ10
  • Item #1667020
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.15, ANSI A21.50, ANSI A21.51, ANSI B16.21, ANSI C150, ANSI C151
AWWA:
AWWA A-21.50, AWWA A-21.51, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151
Application:
Water
Ductile Iron Class:
CL52
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
Yes
ISO:
ISO 9001
Length:
18-13/100 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto P-401
PipeTubing Size:
10 in
Pressure Class:
350#
UL Listed:
Yes
Wall Thickness:
0.35 in