10 in. Union Tight Domestic Ductile Iron C153 Short Body Solid Plug

Part #DUTSP10  |  Item #3106505  |  Manufacturer Part #370437

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #DUTSP10Item #3106505Mfr. Part #370437

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DUTSP12Item #2402783Mfr. Part #370444

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DUTSPPItem #3106515Mfr. Part #370406

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DUTSPUItem #2401913Mfr. Part #370413

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DUTSPXItem #2401949Mfr. Part #370420

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed

Documents

Specifications

ANSI Specifications: [ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116]

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Union Tight

End Connections: Union Tight

Fitting Size 1: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes