10 in. Voltric Weir

Part #T10WEIR  |  Manufacturer Part #10WEIR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The most practical and economical calibrated measuring devise used to determine infiltration in newly installed sewer lines, as well as substantial flows in existing pipes
  • Thel-Mar weirs offer the advantage of a 90 degree v-notch for measuring small infiltration flow where accuracy is of prime importance and the rectangular portion which measures larger volume flow rates
  • Weirs come in 6"- 16" sizes, both as a standard weir or with the bubbler tube and adapters that house a 15" weir in pipes 18"-48" in size
  • Rugged construction and non-corroding materials that make our weir extremely reliable
  • All graduations are laser etched for clarity and longevity
  • Weir measurements have a +/- 5% accuracy, with a 2% accuracy at moderate and high flow rates
  • Optional bubble level can be mounted at the top of the weir's face plate for easy visibility
  • All weirs are calibrated in US Gallons Per 24 Hours. Calibration lines are in 2 millimeter increments

Specifications

Fitting Size 1: 10 in

Fitting Sizes: 10 in

Flow Rate: 234000 gpd

Material: Plastic

Material Type: Lexan®

Product Type: Volumetric Weir less Bubbler

Size: 10 in

Type: Volumetric Weirs