10 in. Weld Extra Heavy ASA and Carbon Steel Stub End

Part #GWXSEASA10

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Carbon Steel, Plastic]

Material Type: ASA

NSF Certified: No

Schedule Class: Extra Heavy

UL Listed: No