10 in. Weld Extra Heavy Carbon Steel 90 Degree Elbow

Part #GWX3R910  |  Item #4897204

$ 1,553.65 EACH
(Pricing is for 10 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #GWX3R910Item #4897204

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,553.65 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #GWX3R912Item #4897227

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,624.32 /EACH
    Added to your cart. View Cart
  • 14 in

    Part #GWX3R914Item #4897256

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,725.50 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #GWX3R916Item #4897286

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,873.80 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #GWX3R918Item #4897316

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,265.85 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #GWX3R920Item #4897340

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,184.10 /EACH
    Added to your cart. View Cart
  • 24 in

    Part #GWX3R924Item #4897382

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5,374.43 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GWX3R9LItem #4897283

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 149.73 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #GWX3R9SItem #4897371

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 276.83 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #GWX3R9UItem #4897391

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 373.03 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Elbow Degree: 90

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: Extra Heavy