10 in. XH WPB Long Radius 90 Elbow Buttweld Carbon Steel

You last purchased this on
 

10 in. XH WPB Long Radius 90 Elbow Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

10 in. XH WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GWX910
  • Item #278462
  • Manufacturer Part #GWX910
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.9, ASME SA-234
ASTM:
ASTM A-234, ASTM A-234 WPB, ASTM A-381 Class Y52, ASTM A-420 Grade WPL6, ASTM A-860 Grade WPHY42
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow, Long Radius, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Extra Heavy
UL Listed:
No