10 in. Sch. 10 SS 304L A778 Welded Pipe

You last purchased this on
 

10 in. Sch. 10 SS 304L A778 Welded Pipe

This product requires certification to purchase.
You last purchased this on
 

10 in. Sch. 10 SS 304L A778 Welded Pipe

  • Fast #
  • Part #DSP714L10
  • Item #156260
  • Manufacturer Part #A0184100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312, ASTM A-778
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
21 ft
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
10 in
Schedule Class:
10
UL Listed:
No