10 in. Weld 150# Domestic Standard Bore Raised Face Forged Steel Flange

You last purchased this on
 

10 in. Weld 150# Domestic Standard Bore Raised Face Forged Steel Flange

This product requires certification to purchase.
You last purchased this on
 

10 in. Weld 150# Domestic Standard Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #DRFWNF10
  • Item #2450
  • Manufacturer Part #120100000
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Manufacturer may vary by location
  • Product may differ from the image
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Commercial, Industrial
Diameter - Outside:
16 in
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
3-47/50 in
Material:
Forged Carbon Steel
Maximum Temperature:
100
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No
Weight:
54 lb