10 in. Weldneck 150# Standard Carbon Steel Flat Face Straight Flange

Part #DFFWNF10  |  Manufacturer Part #121100000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Product may differ from the image

Documents

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Flat Face

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 150#

Schedule Class: Standard

UL Listed: No