10 in. Weldneck 300# Low Residual Raised Face Carbon Steel Flange

Part #G300RFWNFXHBLR10  |  Manufacturer Part #300RFWNF80LR10

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #G300RFWNFXHBLR10Mfr. Part #300RFWNF80LR10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Flange Bore Type: Extra Heavy Bore

Flange Type: Raised Face

Material: Carbon Steel

Pressure Class: 300#

Type: G300RFWNFXHBLR