10 in. Weld 300# Standard Raised Face Global 304L Stainless Steel Flange

You last purchased this on
 

10 in. Weld 300# Standard Raised Face Global 304L Stainless Steel Flange

  • Fast #
  • Part #IS3004LRFWNF10
  • Item #4286338
4.1 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

10 in. Weld 300# Standard Raised Face Global 304L Stainless Steel Flange

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged, Weld
End Connection 2:
Flanged, Weld
End Connections:
Flanged;Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight, Flange
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
Schedule Class:
Standard
UL Listed:
No