10 in. Weldneck 600# Schedule 160 Carbon Steel Raised Face Flange

Part #G600RFWNF160B10  |  Item #4898171

$ 462.05 EACH
(Pricing is for 10 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #G600RFWNF160B10Item #4898171

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 462.05 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #G600RFWNF160B12Item #4898184

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 728.79 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #G600RFWNF160B18Item #4898239

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,244.93 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G600RFWNF160BKItem #3485895

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.10 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #G600RFWNF160BUItem #3485002

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 140.40 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Flange Type: [Raised Face, Weldneck]

Material: Carbon Steel

Pressure Class: 600#

Schedule Class: 160