10 in. x 10 in. x 6 in. 26 ga Galvanized Steel Splitter Wye

Part #SHMYSP261010U  |  Manufacturer Part #5133.101006-26

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 10 in

Inside Diameter 2: 10 in

Inside Diameter 3: 6 in

Material: Galvanized Steel