10 in. x 20 ft. Schedule 40 PVC-DWV Plain End Pipe

You last purchased this on
 

10 in. x 20 ft. Schedule 40 PVC-DWV Plain End Pipe

This product requires certification to purchase.
You last purchased this on
 

10 in. x 20 ft. Schedule 40 PVC-DWV Plain End Pipe

  • Fast #
  • Part #P40P1020
  • Item #45835
  • Manufacturer Part #PVC 07910 0600
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Triple-marked pipe that can also be used in DWV and pressure applications
  • Designed to withstand pressure associated with underground well installation
  • Used primarily to line wells for drinking water
  • ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665
  • NSF certified
  • Used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply line when used with PVC Schedule 40 Pressure Fittings
  • For use where systems will not exceed 140° F
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
Application:
Sanitary, Sewage, Storm Drainage
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
10-3/4 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pipe Wall Type -:
Solid
PipeTubing Size:
10 in
Pressure - Maximum:
480 psi
Pressure Class:
130#
Schedule Class:
40
Wall Thickness:
0.365 in
Weight:
770.7 lb