10 in. Schedule 40 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic
10 in. Schedule 40 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic
Package Quantity Info:
FT: 1 ST: 21-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 10 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.365 in