10 in. Schedule 160 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic
10 in. Schedule 160 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 10 in
- Schedule Class:
- 160
- Wall Thickness:
- 1.125 in