10 in x 3-1/4 in x 4 in Duct Square-To-Round

Part #SHMRB2610PPG  |  Manufacturer Part #5400.1004-26

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Duct Size: 10 in x 3-1/4 in x 4 in

Gauge: 26

Length: 10 in

Width: 4 in