10 in x 4 in x 4 in Duct Square-To-Round

Part #SHMCBTFR810PP  |  Item #4027934  |  Manufacturer Part #RB62100404R8F

Call for Pricing EACH

Duct Size:

10 in x 4 in x 4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Ceiling box top out
  • Galvanized steel, riveted construction
  • Long collar with bead for secure flex fitting

Documents

Specifications

Diameter: 4 in

Duct Size: 10 in x 4 in x 4 in

Length: 10 in

Material: Galvanized Steel

Width: 4 in