10 in x 4 in x 5 in Duct Square-To-Round

Part #SHMCBTFR410PS  |  Manufacturer Part #RB62100405R4F

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 5 in

Duct Size: 10 in x 4 in x 5 in

Height: 5 in

Length: 4 in

Material: Galvanized Steel

Width: 10 in