10 in x 48 in 26 ga Aluminum Round Duct Pipe

You last purchased this on
 

10 in x 48 in 26 ga Aluminum Round Duct Pipe

This product requires certification to purchase.
You last purchased this on
 

10 in x 48 in 26 ga Aluminum Round Duct Pipe

  • Fast #
  • Part #SHMPA261048
  • Item #3798708
  • Manufacturer Part #10110A
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Grade B
Diameter:
10 in
Duct Size:
10 in
Gauge (metal):
26 ga
Length:
48 in
Material:
Aluminum
Type:
SHMPA261048
Vent Duct Shape:
Round