10 in. x 5 ft. 30 ga Galvanized Steel Round Duct Pipe

Part #SHMP3010S  |  Item #3081382  |  Manufacturer Part #RP011030060

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fabricated from galvanized steel
  • Also available in aluminum and stainless steel
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 10 in

Duct Shape: Round

Gauge: 30

Length: 5 ft

Material: Galvanized Steel