10 in. x 6 ft. Plain End Bituminous Tar Ductile Iron Pipe with Cement-lining

Part #PPP10U  |  Item #1377439  |  Manufacturer Part #366FFCL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #PPP10UItem #1377439Mfr. Part #366FFCL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A12.51, ANSI A21.4, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-151, AWWA C-153]

Application: Potable Water

Coating: Bituminous Tar

Ductile Iron Pipe Type: Ductile Iron Fabricated Pipe

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Length: 6 ft

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Cement

Pipe Tubing Size: 10 in