10 in x 6 in x 4 in Duct Square-To-Round

Part #SHMCBTF10UP  |  Manufacturer Part #RB62100604

Duct Size:

10 in x 6 in x 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceiling box top out
  • Galvanized steel, riveted construction
  • Long collar with bead for secure flex fitting

Documents

Specifications

Diameter: 4 in

Duct Size: 10 in x 6 in x 4 in

Length: 10 in

Material: Galvanized Steel

Width: 6 in