10 in x 6 in x 5 in Duct Square-To-Round

Part #SHMCBTFR410US  |  Item #3715047  |  Manufacturer Part #RB62100605R4F

Call for Pricing EACH

Duct Size:

10 in x 6 in x 5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceiling box top out
  • Galvanized steel, riveted construction
  • Long collar with bead for secure flex fitting

Documents

Specifications

Diameter: 5 in

Duct Size: 10 in x 6 in x 5 in

Length: 10 in

Material: Galvanized Steel

R value: R4

Width: 5 in