10 in x 6 in x 7 in Duct Square-To-Round

Part #SHMCBTFR410UW  |  Manufacturer Part #RB62100607R4F

Duct Size:

10 in x 6 in x 7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 7 in

Duct Size: 10 in x 6 in x 7 in

Height: 7 in

Length: 10 in

Material: Galvanized Steel

Width: 6 in