10 in. x 9 in. x 6 in. 28 ga Galvanized Steel Reducing Wye
Part #SHMYS2810YU | Item #7207384 | Manufacturer Part #RX7909100628
Call for Pricing
EACH
Inside Diameter 3
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Duct Shape: Round
Gauge: 28
Inside Diameter: 10 in
Inside Diameter 2: 9 in
Inside Diameter 3: 6 in
Material: Galvanized Steel