10 in. x 9 in. x 8 in. 30 ga Galvanized Steel Splitter Wye

Part #SHMYSP3010YX  |  Manufacturer Part #5133.100908-30

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Gauge: 30

Inside Diameter: 10 in

Inside Diameter 2: 9 in

Inside Diameter 3: 8 in

Material: Galvanized Steel