10 LB MUSHROOM ANCHOR
Part #S1018687 | Item #4410295 | Manufacturer Part #1018687
$
43.78
EACH
Type:
S1018687Product Details
- Ideal for mounting floats or level sensors
- Any number of floats may be easily attached
- The whole assembly can then be lowered or retrieved quickly
Specifications
Color Finish: Yellow
Color Finish Category: Yellows
Material: Plastic
Material Type: Vinyl
Type: S1018687