10 PC 3/8 DRIVE SOCKET SET M

Part #S95442  |  Manufacturer Part #95-442

Type:

S95442
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Max-Drive ™ design includes a unique radius corner that provides 15% more torque than standard sockets, making it easy to tighten fasteners and simplifying the turning of rounded corners
  • Helps reduce fastener wear without contact with the outer 5 percent of the fastener
  • Sockets are 3/8" drive and 6 points

Specifications

Color Finish: Polished Chrome

Drive Size: 3/8 in

Number Of Pieces: 10 Piece

Type: S95442