10 Vent Damper

FGVD10PL

Manufacturer Part #: 46487501

Type

FGVD10PL

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Diameter
10 in
Gauge
18
Height
14-7/8 in
Length
12-1/8 in
Material
Stainless Steel
Type
FGVD10PL
UL Listed
No
Watts
3

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday