10 x 10 in. 90 Degree Vertical Trunk

Part #SHM9V1010  |  Manufacturer Part #4401010

Width:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Duct Shape: Square

Elbow Degree: 90

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Gauge: 26

Height: 14-1/4 in

Material: Galvanized Steel

Type: R4401010

Width: 10 in