10 x 10 in. Residential Supply Register in Silver Galvanized Steel

SHMOSH10U

Length

10 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Oval stackhead
  • Galvanized steel, riveted construction
  • Long throat to meet new high ceiling construction

SPECIFICATIONS

Color Finish
Silver
Height
6 in
Length
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday