10 x 10 x 4 in. Mechanical Joint Ductile Iron C110 Full Body Reducing Tee (Less Accessories)

You last purchased this on
 

10 x 10 x 4 in. Mechanical Joint Ductile Iron C110 Full Body Reducing Tee (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

10 x 10 x 4 in. Mechanical Joint Ductile Iron C110 Full Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #FBTLA10P
  • Item #217704
  • Manufacturer Part #670610464334
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
ASTM:
ASTM A-536, ASTM D-2000 AA
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
4 in
Fitting Sizes:
10 in x 10 in x 4 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - Maximum:
350 psi
UL Listed:
Yes