10 x 10 x 5 in. Schedule 80 Carbon Steel Weld Reducing Tee
10 x 10 x 5 in. Schedule 80 Carbon Steel Weld Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 5 in
- Fitting Sizes:
- 10 in x 10 in x 5 in
- Fitting Type:
- Tee
- Material:
- Carbon Steel
- Schedule Class:
- 80S