10 x 10 x 6 in. Gasket Reducing SDR 35 PVC Sewer Saddle Tee with Strap and Ring

You last purchased this on
 
TRENCH TOUGH PLUS

10 x 10 x 6 in. Gasket Reducing SDR 35 PVC Sewer Saddle Tee with Strap and Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

10 x 10 x 6 in. Gasket Reducing SDR 35 PVC Sewer Saddle Tee with Strap and Ring

  • Fast #
  • Part #MUL063129
  • Item #49012
  • Manufacturer Part #063129
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Corrosion Resistant
  • Engineered For Strength
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Environmentally Friendly
  • Typically, Half The Weight Of Fabricated Fittings
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B181.1, CSA B181.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
6 in
Fitting Sizes:
10 in x 10 in x 6 in
Fitting Type:
Sewer Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Saddle Tee
Schedule Class:
SDR 35