10 x 10 x 6 in. Socket Reducing Schedule 40 PVC Tee

You last purchased this on
 
Spears® Manufacturing Company

10 x 10 x 6 in. Socket Reducing Schedule 40 PVC Tee

This product requires certification to purchase.
You last purchased this on
 
Spears® Manufacturing Company

10 x 10 x 6 in. Socket Reducing Schedule 40 PVC Tee

  • Fast #
  • Part #S401626
  • Item #1795158
  • Manufacturer Part #401-626
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Max Pressure at 84 PSI @ 73°F
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784, ASTM D-2466
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
6 in
Fitting Sizes:
10 in x 10 in x 6 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
40