10 x 10 x 6 in. STD WPB Tee Buttweld Carbon Steel

You last purchased this on
 

10 x 10 x 6 in. STD WPB Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

10 x 10 x 6 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWT1010U
  • Item #2824
  • Manufacturer Part #052100060
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Smooth forged fittings simplify insulation and take up less space
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 WPB
Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
6 in
Fitting Sizes:
10 in x 10 in x 6 in
Fitting Type:
Tee
IAPMO Listed -:
No
Length:
10 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No