10 x 10 x 8 in. Hub Fabricated Reducing, DWV and Sanitary Schedule 40 PVC Sanitary Tee Wye

Part #MUL026695  |  Manufacturer Part #026695

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • All Freedom Plastics Sch40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866.
  • All Sch40 DWV fittings are fabricated from Sch40 pipe which meets or exceeds all performance specifications of ASTM D-1785.
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, Type1, Grade 1.

Specifications

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 8 in

Fitting Sizes: 10 in x 10 in x 8 in

Fitting Type: [Reducing, DWV, Sanitary]

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40

Type: MUL026695